C5-35CITI-48SB
Description
C5-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 35DEG
Part # C5-35CITI-48SB
BDI # 23145091
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount
C5-CIRW-20SB
Description
C5-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 5" RLR
Part # C5-CIRW-20SB
BDI # 23149040
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B5-CIRW-24SB
Description
B5-CIRW-24SB RETURN IDLER ; CI WEB MOUNT 24" BELT W 5" RLR
Part # B5-CIRW-24SB
BDI # 23179416
Features
Roller Width - Inch:
26.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C5-20CIT-48SB
Description
C5-20CIT-48SB TROUGHING IDLER ; CI 48" BELT W 5" RLR 20DEG
Part # C5-20CIT-48SB
BDI # 23174881
Features
Roller Width - Inch:
24.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
B5-35CITI-48SB
Description
B5-35CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 35DEG
Part # B5-35CITI-48SB
BDI # 23177993
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount