C5-CIRW-42SB
Description
C5-CIRW-42SB RETURN IDLER ; CI WEB MOUNT 42" BELT W 5" RLR
Part # C5-CIRW-42SB
BDI # 23149056
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C5-CIRRDW-48SB
Description
C5-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 5" RLR
Part # C5-CIRRDW-48SB
BDI # 23149025
Features
Roller Width - Inch:
50
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C5-CIRRDW-42SB
Description
C5-CIRRDW-42SB RETURN IDLER ; CI RBR DISC WEB MNT 42" BELT W 5" RLR
Part # C5-CIRRDW-42SB
BDI # 23149021
Features
Roller Width - Inch:
44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B5-CIRW-42SB
Description
B5-CIRW-42SB RETURN IDLER ; CI WEB MOUNT 42" BELT W 5" RLR
Part # B5-CIRW-42SB
BDI # 23179422
Features
Roller Width - Inch:
44.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
D5-20U-54-09
Description
D5-20U-54-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 54" WIDE BELT CEMA D
Part # D5-20U-54-09
BDI # 21980637
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount