C5-35CITI-36SB
Description
C5-35CITI-36SB IMPACT TROUGHING IDLER ; CI 36" BELT W 5" RLR 35DEG
Part # C5-35CITI-36SB
BDI # 23145083
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount
B5-CIRW-16SB
Description
B5-CIRW-16SB RETURN IDLER ; CI WEB MOUNT 16" BELT W 5" RLR
Part # B5-CIRW-16SB
BDI # 23178846
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C5-35CIT-42SB
Description
C5-35CIT-42SB TROUGHING IDLER ; CI 42" BELT W 5" RLR 35DEG
Part # C5-35CIT-42SB
BDI # 23145055
Features
Roller Width - Inch:
18.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-20CITI-36SB
Description
C5-20CITI-36SB IMPACT TROUGHING IDLER ; CI 36" BELT W 5" RLR 20DEG
Part # C5-20CITI-36SB
BDI # 23174910
Features
Roller Width - Inch:
11
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount
C5-20CITI-42SB
Description
C5-20CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG
Part # C5-20CITI-42SB
BDI # 23174915
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount