E6-20UI-48
Description
E6-20UI-48 IMPACT IDLER ; 6" DIA ROLLER 20DEG 48" WIDE BELT CEMA E
Part # E6-20UI-48
BDI # 21977708
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-54-07
Description
E6-20U-54-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA E
Part # E6-20U-54-07
BDI # 21977692
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20U-42-09
Description
D6-20U-42-09 STEEL IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20U-42-09
BDI # 21979386
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35U-54-09
Description
D6-35U-54-09 STEEL IDLER ; 6" DIA ROLLER 54" WD BELT CEMA D
Part # D6-35U-54-09
BDI # 21977848
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35UI-60
Description
D6-35UI-60 IMPACT IDLER ; 6" DIA ROLLER 35DEG 60" WIDE BELT CEMA E
Part # D6-35UI-60
BDI # 21977866
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount