B4-20CITI-14SB
Description
B4-20CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG
Part # B4-20CITI-14SB
BDI # 23178007
Features
Roller Width - Inch:
2.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-35CITI-14SB
Description
B5-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 5" RLR 35DEG
Part # B5-35CITI-14SB
BDI # 23177977
Features
Roller Width - Inch:
2.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-35CITI-14SB
Description
B4-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 4" RLR 35DEG
Part # B4-35CITI-14SB
BDI # 23173970
Features
Roller Width - Inch:
2.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-20CITI-16SB
Description
B4-20CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG
Part # B4-20CITI-16SB
BDI # 23178009
Features
Roller Width - Inch:
3.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-35CITI-16SB
Description
B5-35CITI-16SB IMPACT TROUGHING IDLER ; CI 16" BELT W 5" RLR 35DEG
Part # B5-35CITI-16SB
BDI # 23177979
Features
Roller Width - Inch:
3.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount