C4-CIRRDW-20SB
Description
C4-CIRRDW-20SB RETURN IDLER ; CI RBR DISC WEB MNT 20" BELT W 4" RLR
Part # C4-CIRRDW-20SB
BDI # 23176924
Features
Roller Width - Inch:
22
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B4-20CITI-48SB
Description
B4-20CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 4" RLR 20DEG
Part # B4-20CITI-48SB
BDI # 23176468
Features
Roller Width - Inch:
22.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
C5-CIRW-20SB
Description
C5-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 5" RLR
Part # C5-CIRW-20SB
BDI # 23149040
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B4-CIRRDW-20SB
Description
B4-CIRRDW-20SB RETURN IDLER ; CI RBR DISC WEB MNT 20" BELT W 4" RLR
Part # B4-CIRRDW-20SB
BDI # 23176374
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CIRW-20SB
Description
B4-CIRW-20SB RETURN IDLER ; CI WEB MOUNT 20" BELT W 4" RLR
Part # B4-CIRW-20SB
BDI # 23176412
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount