C5-CIRW-54SB
Description
C5-CIRW-54SB RETURN IDLER ; CI WEB MOUNT 54" BELT W 5" RLR
Part # C5-CIRW-54SB
BDI # 23149063
Features
Roller Width - Inch:
56.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C5-CIRW-60SB
Description
C5-CIRW-60SB RETURN IDLER ; CI WEB MOUNT 60" BELT W 5" RLR
Part # C5-CIRW-60SB
BDI # 23149066
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B4-CIRW-48SB
Description
B4-CIRW-48SB RETURN IDLER ; CI WEB MOUNT 48" BELT W 4" RLR
Part # B4-CIRW-48SB
BDI # 23174103
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-CIRRDW-48SB
Description
C4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR
Part # C4-CIRRDW-48SB
BDI # 23176944
Features
Roller Width - Inch:
50
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIRRDW-60SB
Description
C4-CIRRDW-60SB RETURN IDLER ; CI RBR DISC WEB MNT 60" BELT W 4" RLR
Part # C4-CIRRDW-60SB
BDI # 23176952
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
65.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount