C4-35CITI-30SB
Description
C4-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG
Part # C4-35CITI-30SB
BDI # 23179554
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-20CITI-30SB
Description
C5-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 20DEG
Part # C5-20CITI-30SB
BDI # 23174906
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-35CITI-30SB
Description
C5-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 35DEG
Part # C5-35CITI-30SB
BDI # 23145079
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-20CITI-30SB
Description
C4-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 20DEG
Part # C4-20CITI-30SB
BDI # 23178738
Features
Roller Width - Inch:
9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
D5-45TSA-24-09
Description
D5-45TSA-24-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 24" WIDE BELT CEMA D
Part # D5-45TSA-24-09
BDI # 21979724
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount