B5-CIRRD-48SB
Description
B5-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 5" RLR
Part # B5-CIRRD-48SB
BDI # 23177493
Features
Roller Width - Inch:
49.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-RSA-42SB
Description
C5-RSA-42SB RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR
Part # C5-RSA-42SB
BDI # 23142389
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-42SB-1
Description
C5-RSA-42SB-1 RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR 1-1/2"
Part # C5-RSA-42SB-1
BDI # 23142392
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-RSA-42SB-1
Description
B5-RSA-42SB-1 RETURN IDLER ; SELF-ALIGNING 42" BELT W 5" RLR 1-1/2"
Part # B5-RSA-42SB-1
BDI # 23177357
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-RRD-42SB-1
Description
B5-RRD-42SB-1 RETURN IDLER ; RBR DISC 5" RLR 42" BELT W1-1/2"
Part # B5-RRD-42SB-1
BDI # 23177595
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount