D5-RRDSA-60SB
Description
D5-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 5" RLR
Part # D5-RRDSA-60SB
BDI # 23152461
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-60SBWB
Description
C5-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 5" RLR WIDE BASE
Part # C5-RSA-60SBWB
BDI # 23142431
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-60SB-1
Description
C5-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 5" RLR 1-1/2"
Part # C5-RSA-60SB-1
BDI # 23142427
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RRDSA-60SBWB
Description
D5-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 5" RLR WIDE BASE
Part # D5-RRDSA-60SBWB
BDI # 23152467
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-R-60SB
Description
C5-R-60SB CONVEYOR IDLER ASSEMBLY ; 60" BLT WID 5" RLR DIA RTRN 0 DEG CEMA C
Part # C5-R-60SB
BDI # 21455566
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount