B5-RRD-18SB-1
Description
B5-RRD-18SB-1 RETURN IDLER ; RBR DISC 5" RLR 18" BELT W1-1/2"
Part # B5-RRD-18SB-1
BDI # 23177579
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-10VRI-36SB-7
Description
C5-10VRI-36SB-7 V-RETURN IMPACT IDLER ; 36" BELT W 5" RLR 10DEG
Part # C5-10VRI-36SB-7
BDI # 23140668
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-10VRI-30SB-4
Description
C5-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 5" RLR 10DEG
Part # C5-10VRI-30SB-4
BDI # 23140656
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-10VRI-36SB-4
Description
D5-10VRI-36SB-4 V-RETURN IMPACT IDLER ; 36" BELT W 5" RLR 10DEG
Part # D5-10VRI-36SB-4
BDI # 23147339
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-10VRI-30SB-7
Description
D5-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 5" RLR 10DEG
Part # D5-10VRI-30SB-7
BDI # 23147335
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount