D6-10VRI-42SB-4
Description
D6-10VRI-42SB-4 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG
Part # D6-10VRI-42SB-4
BDI # 23156990
Features
Roller Width - Inch:
22.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-R-18SB-1
Description
C6-R-18SB-1 RETURN IDLER ; 18" BELT W 6" RLR 1-1/2"
Part # C6-R-18SB-1
BDI # 23140875
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-15IVR-54SB-4
Description
D6-15IVR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 15DEG
Part # D6-15IVR-54SB-4
BDI # 23148809
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
D6-15IVR-48SB-4
Description
D6-15IVR-48SB-4 V-RETURN IDLER ; 48" BELT W 6" RLR 15DEG
Part # D6-15IVR-48SB-4
BDI # 23148805
Features
Roller Width - Inch:
24.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-42SB-7
Description
E6P-10VR-42SB-7 V-RETURN IDLER ; 42" BELT W 6" RLR 10DEG
Part # E6P-10VR-42SB-7
BDI # 23162175
Features
Roller Width - Inch:
22.063
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount