E7-RRD-72SB-1
Description
E7-RRD-72SB-1 RETURN IDLER ; RBR DISC 7" RLR 72" BELT W 1-1/2"
Part # E7-RRD-72SB-1
BDI # 23170675
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7-RSA-72SB
Description
HE7-RSA-72SB RETURN IDLER ; SELF-ALIGNING 72" BELT W 7" RLR
Part # HE7-RSA-72SB
BDI # 23175371
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7-RSA-72SB
Description
E7-RSA-72SB RETURN IDLER ; SELF-ALIGNING 72" BELT W 7" RLR
Part # E7-RSA-72SB
BDI # 23170780
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7-RSA-72SBWB
Description
E7-RSA-72SBWB RETURN IDLER ; SELF-ALIGNG 72" BELT W 7" RLR WIDE BASE
Part # E7-RSA-72SBWB
BDI # 23170784
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HE7-RSA-72SBWB
Description
HE7-RSA-72SBWB RETURN IDLER ; SELF-ALIGNG 72" BELT W 7" RLR WIDE BASE
Part # HE7-RSA-72SBWB
BDI # 23175375
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount