C5-15IVR-18SB-4
Description
C5-15IVR-18SB-4 V-RETURN IDLER ; 18" BELT W 5" RLR 15DEG
Part # C5-15IVR-18SB-4
BDI # 23149260
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
C5-RSA1-24-09
Description
C5-RSA1-24-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP
Part # C5-RSA1-24-09
BDI # 21978650
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
C5-RRDSA4-24
Description
C5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C5-RRDSA4-24
BDI # 24657757
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRDSA4-24
Description
D6-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D6-RRDSA4-24
BDI # 24657836
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-RRDSA4-24
Description
D5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-24
BDI # 24657812
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount