D6-10VRI-36SB-4
Description
D6-10VRI-36SB-4 V-RETURN IMPACT IDLER ; 36" BELT W 6" RLR 10DEG
Part # D6-10VRI-36SB-4
BDI # 23156983
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VRI-30SB-7
Description
D6-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG
Part # D6-10VRI-30SB-7
BDI # 23156979
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-RSA-14SB-1
Description
B4-RSA-14SB-1 RETURN IDLER ; SELF-ALIGNING 14" BELT W 4" RLR 1-1/2"
Part # B4-RSA-14SB-1
BDI # 23179298
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
E6P-10VR-36SB-7
Description
E6P-10VR-36SB-7 V-RETURN IDLER ; 36" BELT W 6" RLR 10DEG
Part # E6P-10VR-36SB-7
BDI # 23161381
Features
Roller Width - Inch:
19
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VR-36SB-7
Description
C6-10VR-36SB-7 V-RETURN IDLER ; 36" BELT W 6" RLR 10DEG
Part # C6-10VR-36SB-7
BDI # 23148049
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount