HE7-10VR-96SB-7
Description
HE7-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 7" RLR 10DEG
Part # HE7-10VR-96SB-7
BDI # 23162093
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-CIRRD-48SB
Description
B5-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 5" RLR
Part # B5-CIRRD-48SB
BDI # 23177493
Features
Roller Width - Inch:
49.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
E7-10VR-96SB-7
Description
E7-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 7" RLR 10DEG
Part # E7-10VR-96SB-7
BDI # 23156325
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-10VR-96SB-7
Description
HE6-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 6" RLR 10DEG
Part # HE6-10VR-96SB-7
BDI # 23160643
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-96SB-7
Description
E7P-10VR-96SB-7 V-RETURN IDLER ; 96" BELT W 7" RLR 10DEG
Part # E7P-10VR-96SB-7
BDI # 23167245
Features
Roller Width - Inch:
49.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount