HE6P-R-42SB-1
Description
HE6P-R-42SB-1 RETURN IDLER ; 42" BELT W 6" RLR 1-1/2"
Part # HE6P-R-42SB-1
BDI # 23139768
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-R-42SB
Description
HE6P-R-42SB RETURN IDLER ; 42" BELT W 6" RLR
Part # HE6P-R-42SB
BDI # 23139764
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-RRDSA-42SBWB
Description
B4-RRDSA-42SBWB RETURN IDLER ; SA RBR DISC 42" BELT W 4" RLR WIDE BASE
Part # B4-RRDSA-42SBWB
BDI # 23179288
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-42SB-1
Description
B4-RRDSA-42SB-1 RETURN IDLER ; SA RBR DISC 42" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-42SB-1
BDI # 23179286
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-10VRI-90SB-7
Description
E6P-10VRI-90SB-7 V-RETURN IMPACT IDLER ; 90" BELT W 6" RLR 10DEG
Part # E6P10VRI90SB-7
BDI # 23156793
Features
Roller Width - Inch:
46.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount