NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT NON RETURNABLE
Part # 10019874
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T 1IN KWSS
Description
NS7700-18T 1IN KWSS SPROCKET ; 614-60-1 MOLDED SPLIT NON RETURNABLE
Part # 10028575
BDI # 18145631
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T-30MM-1KW-PA 614-60-30
Description
NS7700-18T-30MM-1KW-PA SPROCKET ; 614-60-30 MOLDED SPLIT NON RETURNABLE
Part # 10019875
BDI # 24116297
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
2256-18R1-DMS-SS
Description
2256-18R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125924S
BDI # 24481060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.819
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
SSW 1000 18 40
Description
NS1000-18T_40MM_1KW_PA SPROCKET ; 899.08.11 MOLDED SPLIT NON RETURNABLE
Part # 10017959
BDI # 18619887
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
1000
Mounting Method:
Finished Bore