882 Z9 PA6

COMPARE

882 Z9 PA6

Description
882 Z9 PA6 TABLE TOP SPROCKET

UNI-CHAINS MFG.

Part # 882 Z9 PA6

BDI # 25094630

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.93
Outside Diameter - Millimeter: 150.622
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
882 Z12 PA6 LIGHT GREY

COMPARE

882 Z12 PA6 LIGHT GREY

Description
882 SPROCKET Z12 PA6 LIGHT GREY

UNI-CHAINS MFG.

Part # 882 Z12 PA6 LIGHT GREY

BDI # 24476955

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.93
Outside Diameter - Millimeter: 150.622
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
882Z12 X 1IN KW

COMPARE

882Z12 X 1IN KW

Description
882Z12 X 1IN KW NYLON SPROCKET ; FOR 882 TABLE TOP CHAIN

UNI-CHAINS MFG.

Part # 882Z12 X 1IN KW

BDI # 25815472

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.93
Outside Diameter - Millimeter: 150.622
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY