C4-CITW-36SB
Description
C4-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 4" RLR
Part # C4-CITW-36SB
BDI # 23179870
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
B4-TE-30SB
Description
B4-TE-30SB IDLER ASSEMBLY ; FOR 30" BELT NEMA B 4" ROLLS
Part # B4-TE-30SB
BDI # 21455496
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B4-20CIT-30SB
Description
B4-20CIT-30SB TROUGHING IDLER ; CHANNEL MOUNT 30IN BELT
Part # B4-20CIT-30SB
BDI # 22308341
Features
Roller Width - Inch:
10.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-20TEI-36SB
Description
B4-20TEI-36SB IMPACT TROUGHING IDLER ; 36" BELT W 4" RLR 20DEG
Part # B4-20TEI-36SB
BDI # 23177453
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount