C4-TE-14SB
Description
C4-TE-14SB TROUGHING IDLER ROLLER ; 14" BELT W 4" RLR
Part # C4-TE-14SB
BDI # 23140398
Features
Roller Width - Inch:
5.438
Roller Width - Millimeter:
138.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
C4-CITIW-24SB
Description
C4-CITIW-24SB IMPACT TROUGHING IDLER ; CI RBR DISC 24" BELT W 4" RLR
Part # C4-CITIW-24SB
BDI # 23179492
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B4-20CIT-14SB
Description
B4-20CIT-14SB TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG
Part # B4-20CIT-14SB
BDI # 23140265
Features
Roller Width - Inch:
5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
19.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-TE-14SB
Description
B4-TE-14SB TROUGHING IDLER ROLLER ; 14" BELT W 4" RLR
Part # B4-TE-14SB
BDI # 23178238
Features
Roller Width - Inch:
5.438
Roller Width - Millimeter:
138.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
B4-20CIT-16SB
Description
B4-20CIT-16SB TROUGHING IDLER ; CI 16" BELT W 4" RLR 20DEG
Part # B4-20CIT-16SB
BDI # 23140269
Features
Roller Width - Inch:
5.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
21.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount