C4-CIRRDW-48SB
Description
C4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR
Part # C4-CIRRDW-48SB
BDI # 23176944
Features
Roller Width - Inch:
50
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B4-RRDSA-48SBWB
Description
B4-RRDSA-48SBWB RETURN IDLER ; SA RBR DISC 48" BELT W 4" RLR WIDE BASE
Part # B4-RRDSA-48SBWB
BDI # 23179294
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-RI-54SB
Description
C4-RI-54SB RETURN IDLER ROLLER ; RBR DISC 54" BELT W 4" RLR
Part # C4-RI-54SB
BDI # 23179130
Features
Roller Width - Inch:
56.875
Roller Width - Millimeter:
1444.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-RSA-48SB
Description
C4-RSA-48SB RETURN IDLER ; SELF-ALIGNING 48" BELT W 4" RLR
Part # C4-RSA-48SB
BDI # 23174761
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-CIFL-54SB
Description
C4-CIFL-54SB FLAT CARRIER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CIFL-54SB
BDI # 23176800
Features
Roller Width - Inch:
56.5
Roller Width - Millimeter:
1435.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54