B4-20TE-42SB
Description
B4-20TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 20DEG CEMA B
Part # B4-20TE-42SB
BDI # 23176486
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-TE-42SB
Description
C4-TE-42SB TROUGHING IDLER ROLLER ; 42" BELT W 4" RLR
Part # C4-TE-42SB
BDI # 23140416
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B4-35TU-30SB
Description
B4-35TU-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 4" RLR DIA TU 35 DEG CEMA B
Part # B4-35TU-30SB
BDI # 21455493
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | 8-15/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-35TE-42SBWB
Description
C4-35TE-42SBWB TROUGHING IDLER ; 42" BELT W 4" RLR 35DEG CEMA C WIDE BASE
Part # C4-35TE-42SBWB
BDI # 23179574
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-35TE-42SB
Description
C4-35TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 35DEG CEMA C
Part # C4-35TE-42SB
BDI # 23179572
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount