C5-SSTE-17.06
Description
C5-SSTE-17.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C5-SSTE-17.06
BDI # 23145398
Features
Roller Width - Inch:
17.06
Roller Width - Millimeter:
433.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C5-20TG-42SB
Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # C5-20TG-42SB
BDI # 23179154
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-GSTE-17.44
Description
C5-GSTE-17.44 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # C5-GSTE-17.44
BDI # 23150033
Features
Roller Width - Inch:
17.44
Roller Width - Millimeter:
442.976
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-CRTE-17.00
Description
D5-CRTE-17.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D5-CRTE-17.00
BDI # 23163123
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-FSTEI-16.50
Description
D5-FSTEI-16.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-16.50
BDI # 23157152
Features
Roller Width - Inch:
16.5
Roller Width - Millimeter:
419.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller