B5-RRD-18SB-1
Description
B5-RRD-18SB-1 RETURN IDLER ; RBR DISC 5" RLR 18" BELT W1-1/2"
Part # B5-RRD-18SB-1
BDI # 23177579
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-CIFRD-20SB
Description
C5-CIFRD-20SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 20" BELT W 5" RLR
Part # C5-CIFRD-20SB
BDI # 23139364
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-RSFL-21.00
Description
C5-RSFL-21.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # C5-RSFL-21.00
BDI # 23142435
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-CSFL-21.00
Description
C5-CSFL-21.00 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # C5-CSFL-21.00
BDI # 23137724
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-20TG-54SBWB
Description
D5-20TG-54SBWB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 20DEG WIDE BASE
Part # D5-20TG-54SBWB
BDI # 23147462
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 19 Inch Wide Secondary Roller
Mounting Method:
Base Mount