D5-20TE-60SB
Description
D5-20TE-60SB TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG CEMA D
Part # D5-20TE-60SB
BDI # 23163528
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-20TER-60SB
Description
C5-20TER-60SB TROUGHING IDLER ; W/REM EB 60" BELT W 5" RLR 20DEG
Part # C5-20TER-60SB
BDI # 23177601
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-FRD-20SB
Description
C5-FRD-20SB FLAT CARRIER IDLER ; RBR DISC 20" BELT W 5" RLR
Part # C5-FRD-20SB
BDI # 23141935
Features
Roller Width - Inch:
21.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-35TE-60SBWB
Description
D5-35TE-60SBWB TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG CEMA D WIDE BASE
Part # D5-35TE-60SBWB
BDI # 23144340
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-GMTE-21.63
Description
D5-GMTE-21.63 TROUGHING RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMTE-21.63
BDI # 23157230
Features
Roller Width - Inch:
21.63
Roller Width - Millimeter:
549.402
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller