C5-20TG-60SBWB
Description
C5-20TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG WIDE BASE
Part # C5-20TG-60SBWB
BDI # 23179168
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-60SB
Description
C5-20TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG
Part # C5-20TG-60SB
BDI # 23179166
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-35TG-60SB
Description
C5-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG
Part # C5-35TG-60SB
BDI # 23179850
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-FSA-20SB
Description
C5-FSA-20SB FLAT CARRIER IDLER ; SELF-ALIGNING 20" BELT W 5" RLR
Part # C5-FSA-20SB
BDI # 23144402
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C5-CITIS-48SB
Description
C5-CITIS-48SB TROUGHING IDLER ROLLER ; CI RBR DISC 48" BELT W 5" RLR
Part # C5-CITIS-48SB
BDI # 23149129
Features
Roller Width - Inch:
23
Roller Width - Millimeter:
584.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller