D5-RSA-36SBWB
Description
D5-RSA-36SBWB RETURN IDLER ; SELF-ALIGNG 36" BELT W 5" RLR WIDE BASE
Part # D5-RSA-36SBWB
BDI # 23152507
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RSA-36SB-1
Description
D5-RSA-36SB-1 RETURN IDLER ; SELF-ALIGNING 36" BELT W 5" RLR 1-1/2"
Part # D5-RSA-36SB-1
BDI # 23152503
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B5-R-36SB-1
Description
B5-R-36SB-1 RETURN IDLER ; 36" BELT W 5" RLR 1-1/2"
Part # B5-R-36SB-1
BDI # 23178183
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-20TU-48SB
Description
D5-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 5" RLR 20DEG
Part # D5-20TU-48SB
BDI # 23147549
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-F-36SB
Description
D5-F-36SB FLAT CARRIER IDLER ; 36" BELT W 5" RLR
Part # D5-F-36SB
BDI # 23146162
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount