C5-FRD-60SB
Description
C5-FRD-60SB FLAT CARRIER IDLER ; RBR DISC 60" BELT W 5" RLR
Part # C5-FRD-60SB
BDI # 23144396
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-FRD-60SB-1
Description
C5-FRD-60SB-1 FLAT CARRIER IDLER ; RBR DISC 60" BELT W 5" RLR 1-1/2"
Part # C5-FRD-60SB-1
BDI # 23144398
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FLI-60SB
Description
D5-FLI-60SB FLAT CARRIER ROLLER ; RBR DISC 60" BELT W 5" RLR
Part # D5-FLI-60SB
BDI # 23146316
Features
Roller Width - Inch:
61.875
Roller Width - Millimeter:
1571.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-31LSI-60
Description
C5-31LSI-60 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 60" BELT W 5" RLR 31DEG
Part # C5-31LSI-60
BDI # 23144996
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-CIRRD-60SB
Description
C5-CIRRD-60SB RETURN IDLER ; CI 60" BELT W 5" RLR
Part # C5-CIRRD-60SB
BDI # 23149007
Features
Roller Width - Inch:
62
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount