D5-CSTEI-14.50
Description
D5-CSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-14.50
BDI # 23163291
Features
Roller Width - Inch:
14.5
Roller Width - Millimeter:
368.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-20TEI-42SBWB
Description
D5-20TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG WIDE BASE
Part # D5-20TEI-42SBWB
BDI # 23163571
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-HSTEI-14.50
Description
D5-HSTEI-14.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC HEWITT-ROBINS STEEL NUT
Part # D5-HSTEI-14.50
BDI # 23150305
Features
Roller Width - Inch:
14.5
Roller Width - Millimeter:
368.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Hewitt Robins Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-35EZI-42SB-5
Description
D5-35EZI-42SB-5 EZ SLIDER ; W/IMPACT ROLL 42" BELT W 5" RLR 35DEG
Part # D5-35EZI-42SB-5
BDI # 23147677
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
5 Feet Frame Section
Mounting Method:
Base Mount
C5-20TEIR-42SB
Description
C5-20TEIR-42SB IMPACT TROUGHING IDLER ; W/REM EB 42" BELT W 5" RLR 20DEG
Part # C5-20TEIR-42SB
BDI # 23175072
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount