HD5-RSFL-27.00
Description
HD5-RSFL-27.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # HD5-RSFL-27.00
BDI # 23174963
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
B5-35TU-48SB
Description
B5-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 5" RLR 35DEG
Part # B5-35TU-48SB
BDI # 23179310
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C5-CIFRD-24SB
Description
C5-CIFRD-24SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 24" BELT W 5" RLR
Part # C5-CIFRD-24SB
BDI # 23139368
Features
Roller Width - Inch:
25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
32
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-SSFL-27.31
Description
C5-SSFL-27.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C5-SSFL-27.31
BDI # 23145721
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
HD5-FSFL-26.62
Description
HD5-FSFL-26.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HD5-FSFL-26.62
BDI # 23171505
Features
Roller Width - Inch:
26.62
Roller Width - Millimeter:
676.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller