C6-20TEI-20SB
Description
C6-20TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 20DEG
Part # C6-20TEI-20SB
BDI # 23145871
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-20TEIR-18SB
Description
C6-20TEIR-18SB IMPACT TROUGHING IDLER ; W/REM EB 18" BELT W 6" RLR 20DEG
Part # C6-20TEIR-18SB
BDI # 23145936
Features
Roller Width - Inch:
5.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-45TEI-20SB
Description
C6-45TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 45DEG
Part # C6-45TEI-20SB
BDI # 23143636
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-TEI-18SB
Description
C6-TEI-18SB IMPACT TROUGH IDLER ROLLER ; 18" BELT W 6" RLR
Part # C6-TEI-18SB
BDI # 23151490
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-FSTEI-6.19
Description
D6-FSTEI-6.19 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D6-FSTEI-6.19
BDI # 23158850
Features
Roller Width - Inch:
6.19
Roller Width - Millimeter:
157.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller