HE6-F-84SB
Description
HE6-F-84SB FLAT CARRIER IDLER ; 84" BELT W 6" RLR
Part # HE6-F-84SB
BDI # 23176122
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6-47LSI-84
Description
E6-47LSI-84 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 84" BELT W 6" RLR 47DEG
Part # E6-47LSI-84
BDI # 23159850
Features
Roller Width - Inch:
86.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E6P-F-84SB
Description
E6P-F-84SB FLAT CARRIER IDLER ; 84" BELT W 6" RLR
Part # E6P-F-84SB
BDI # 23154848
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E6P-RSA-84SB
Description
E6P-RSA-84SB RETURN IDLER ; SELF-ALIGNING 84" BELT W 6" RLR
Part # E6P-RSA-84SB
BDI # 23162687
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6-GMFL-88.00
Description
E6-GMFL-88.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMFL-88.00
BDI # 23160041
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller