E6P-R-96SB-1
Description
E6P-R-96SB-1 RETURN IDLER ; 96" BELT W 6" RLR 1-1/2"
Part # E6P-R-96SB-1
BDI # 23154994
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-R-96SB
Description
HE6P-R-96SB RETURN IDLER ; 96" BELT W 6" RLR
Part # HE6P-R-96SB
BDI # 23139820
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-FMRI-99.69
Description
E6-FMRI-99.69 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMRI-99.69
BDI # 23164670
Features
Roller Width - Inch:
99.69
Roller Width - Millimeter:
2532.126
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
HE6-RSA-96SB
Description
HE6-RSA-96SB RETURN IDLER ; SELF-ALIGNING 96" BELT W 6" RLR
Part # HE6-RSA-96SB
BDI # 23160838
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6-GMRI-100.00
Description
E6-GMRI-100.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMRI-100.00
BDI # 23160045
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller