E6P-10VRI-102SB-7
Description
E6P10VRI102SB-7 V-RETURN IMPACT IDLER ; 102" BELT W 6" RLR 10DEG
Part # E6P10VRI102SB-7
BDI # 23156754
Features
Roller Width - Inch:
52.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6-10VR-102SB-7
Description
HE6-10VR-102SB-7 V-RETURN IDLER ; 102" BELT W 6" RLR 10DEG
Part # HE610VR102SB-7
BDI # 23160944
Features
Roller Width - Inch:
52.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-102SB-4
Description
E6P-10VR-102SB-4 V-RETURN IDLER ; 102" BELT W 6" RLR 10DEG
Part # E6P-10VR-102SB4
BDI # 23161368
Features
Roller Width - Inch:
52.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-102SB-7
Description
E6P-10VR-102SB-7 V-RETURN IDLER ; 102" BELT W 6" RLR 10DEG
Part # E6P-10VR-102SB7
BDI # 23161373
Features
Roller Width - Inch:
52.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-VR-102SB
Description
E6-VR-102SB V-RETURN IDLER ROLLER ; 102" BELT W 6" RLR
Part # E6-VR-102SB
BDI # 23143312
Features
Roller Width - Inch:
52.5
Roller Width - Millimeter:
1333.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102