HC6-CSTE-7.00
Description
HC6-CSTE-7.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HC6-CSTE-7.00
BDI # 23168453
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
457.2
Product Name:
Roller
HC6-SSTE-7.06
Description
HC6-SSTE-7.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HC6-SSTE-7.06
BDI # 23169105
Features
Roller Width - Inch:
7.06
Roller Width - Millimeter:
179.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-RSTEI-7.00
Description
D6-RSTEI-7.00 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC REXNORD STEEL NUT
Part # D6-RSTEI-7.00
BDI # 23155237
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-35EZI-24SB-5
Description
D6-35EZI-24SB-5 EZ SLIDER ; W/IMPACT ROLL 24" BELT W 6" RLR 35DEG
Part # D6-35EZI-24SB-5
BDI # 23150685
Features
Roller Width - Inch:
7.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
5 Feet Frame Section
Mounting Method:
Base Mount
D6-RXTE-7.00
Description
D6-RXTE-7.00 TROUGHING RETRO ROLLER ; REXNORD ZINC NUT
Part # D6-RXTE-7.00
BDI # 23155295
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller