HD6-GSFL-27.00
Description
HD6-GSFL-27.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # HD6-GSFL-27.00
BDI # 23143348
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-FRD-24SB-1
Description
D6-FRD-24SB-1 FLAT CARRIER IDLER ; RBR DISC 24" BELT W 6" RLR 1-1/2"
Part # D6-FRD-24SB-1
BDI # 23156596
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C6-RSFL-27.00
Description
C6-RSFL-27.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # C6-RSFL-27.00
BDI # 23139795
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-20TESA-72SBWB
Description
D6-20TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 6" RLR 20DEG WIDE BASE
Part # D620TESA72SBWB
BDI # 23148607
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
E6-FMTE-25.25
Description
E6-FMTE-25.25 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMTE-25.25
BDI # 23164692
Features
Roller Width - Inch:
25.25
Roller Width - Millimeter:
641.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller