E7-20TEI-66SB
Description
E7-20TEI-66SB IMPACT TROUGHING IDLER ; 66" BELT W 7" RLR 20DEG
Part # E7-20TEI-66SB
BDI # 23162790
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7-45TE-66SB
Description
E7-45TE-66SB TROUGHING IDLER ; 66" BELT W 7" RLR 45DEG CEMA E
Part # E7-45TE-66SB
BDI # 23174561
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-20TUI-36SB
Description
E7P-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 7" RLR 20DEG
Part # E7P-20TUI-36SB
BDI # 23172309
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-20TEIR-66SB
Description
E7P-20TEIR-66SB IMPACT TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 20DEG
Part # E7P-20TEIR-66SB
BDI # 23167350
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE7-45TE-66SB
Description
HE7-45TE-66SB TROUGHING IDLER ; 66" BELT W 7" RLR 45DEG CEMA E
Part # HE7-45TE-66SB
BDI # 23140032
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Base Mount