Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-GMFL-40.00
Description
E7-GMFL-40.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-40.00
BDI # 23170544
Features
Roller Width - Inch:
40
Roller Width - Millimeter:
1016
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
E7-CRRI-39.75
Description
E7-CRRI-39.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E7-CRRI-39.75
BDI # 23151795
Features
Roller Width - Inch:
39.75
Roller Width - Millimeter:
1009.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
HE7P-F-36SB
Description
HE7P-F-36SB FLAT CARRIER IDLER ; 36" BELT W 7" RLR
Part # HE7P-F-36SB
BDI # 23175407
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
HE7P-R-36SB
Description
HE7P-R-36SB RETURN IDLER ; 36" BELT W 7" RLR
Part # HE7P-R-36SB
BDI # 23175464
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount