E7-HRFL-58.00
Description
E7-HRFL-58.00 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E7-HRFL-58.00
BDI # 23166323
Features
Roller Width - Inch:
58
Roller Width - Millimeter:
1473.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
HE7-20TU-72SB
Description
HE7-20TU-72SB TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG
Part # HE7-20TU-72SB
BDI # 23172466
Features
Roller Width - Inch:
59.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7P-RRD-54SBWB
Description
E7P-RRD-54SBWB RETURN IDLER ; RBR DISC 7" RLR 54" BELT W WIDE BASE
Part # E7P-RRD-54SBWB
BDI # 23170298
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount
E7P-RRD-48SB
Description
E7P-RRD-48SB RETURN IDLER ; RBR DISC 7" RLR 48" BELT W
Part # E7P-RRD-48SB
BDI # 23170278
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-20TUI-72SB
Description
E7P-20TUI-72SB IMPACT TROUGHING IDLER ; UNEQ 72" BELT W 7" RLR 20DEG
Part # E7P-20TUI-72SB
BDI # 23172333
Features
Roller Width - Inch:
59.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount