E7-RI-60SB
Description
E7-RI-60SB RETURN IDLER ROLLER ; RBR DISC 60" BELT W 7" RLR
Part # E7-RI-60SB
BDI # 23166933
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E7-GMFL-64.00
Description
E7-GMFL-64.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-64.00
BDI # 23170559
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
E7-HRFL-64.00
Description
E7-HRFL-64.00 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E7-HRFL-64.00
BDI # 23166327
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
E7-GMRI-64.00
Description
E7-GMRI-64.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMRI-64.00
BDI # 23170597
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
E7P-RSA-60SB
Description
E7P-RSA-60SB RETURN IDLER ; SELF-ALIGNING 60" BELT W 7" RLR
Part # E7P-RSA-60SB
BDI # 23170419
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount