HE7P-20TESA-72SB
Description
HE7P-20TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 7" RLR 20DEG
Part # HE7P20TESA72SB
BDI # 23143336
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
HE7P-35TE-72WBSQ
Description
HE7P-35TE-72WBSQ TROUGHING IDLER ; 72" BELT W 7" RLR 35DEG WIDE BASE
Part # HE7P35TE72WBSQ
BDI # 23138504
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base | Scale Quality Idler
Mounting Method:
Base Mount
HE7P-35TE-72SBSQ
Description
HE7P-35TE-72SBSQ TROUGHING IDLER ; 72" BELT W 7" RLR 35DEG
Part # HE7P35TE72SBSQ
BDI # 23138500
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Footpad Mounting | Scale Quality Idler
Mounting Method:
Base Mount
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount
E7P-20TE-72SB
Description
E7P-20TE-72SB TROUGHING IDLER ; 72" BELT W 7" RLR 20DEG CEMA E
Part # E7P-20TE-72SB
BDI # 23153891
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount