E7-10VR-72SB-7
Description
E7-10VR-72SB-7 V-RETURN IDLER ; 72" BELT W 7" RLR 10DEG
Part # E7-10VR-72SB-7
BDI # 23156310
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-72SB-4
Description
E7P-10VR-72SB-4 V-RETURN IDLER ; 72" BELT W 7" RLR 10DEG
Part # E7P-10VR-72SB-4
BDI # 23167211
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7-10VR-72SB-7
Description
HE7-10VR-72SB-7 V-RETURN IDLER ; 72" BELT W 7" RLR 10DEG
Part # HE7-10VR-72SB-7
BDI # 23162078
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VR-72SB-7
Description
E7P-10VR-72SB-7 V-RETURN IDLER ; 72" BELT W 7" RLR 10DEG
Part # E7P-10VR-72SB-7
BDI # 23167214
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-10VRI-72SB-7
Description
E7P-10VRI-72SB-7 V-RETURN IMPACT IDLER ; 72" BELT W 7" RLR 10DEG
Part # E7P10VRI72SB-7
BDI # 23158224
Features
Roller Width - Inch:
37.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount