C4-45TEI-60SB
Description
C4-45TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 4" RLR 45DEG
Part # C4-45TEI-60SB
BDI # 23177549
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-CRFL-27.00
Description
C4-CRFL-27.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C4-CRFL-27.00
BDI # 23179874
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
B4-20TU-30SB
Description
B4-20TU-30SB TROUGHING IDLER ; UNEQ 30" BELT W 4" RLR 20DEG
Part # B4-20TU-30SB
BDI # 23173898
Features
Roller Width - Inch:
21.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-RSA-20SB
Description
C4-RSA-20SB RETURN IDLER ; SELF-ALIGNING 20" BELT W 4" RLR
Part # C4-RSA-20SB
BDI # 23174709
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-20TG-60SBWB
Description
C4-20TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 4" RLR 20DEG WIDE BASE
Part # C4-20TG-60SBWB
BDI # 23179172
Features
Roller Width - Inch:
23
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method:
Base Mount