B4-RRDSA-24SB
Description
B4-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 4" RLR
Part # B4-RRDSA-24SB
BDI # 23179266
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-20TUI-36SB
Description
B4-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 4" RLR 20DEG
Part # B4-20TUI-36SB
BDI # 23173923
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-RI-24SB
Description
B4-RI-24SB RETURN IDLER ROLLER ; RBR DISC 24" BELT W 4" RLR
Part # B4-RI-24SB
BDI # 23179790
Features
Roller Width - Inch:
26.25
Roller Width - Millimeter:
666.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
B4-CIRRDW-24SB
Description
B4-CIRRDW-24SB RETURN IDLER ; CI RBR DISC WEB MNT 24" BELT W 4" RLR
Part # B4-CIRRDW-24SB
BDI # 23176378
Features
Roller Width - Inch:
25.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-FLI-24SB
Description
B4-FLI-24SB FLAT CARRIER ROLLER ; RBR DISC 24" BELT W 4" RLR
Part # B4-FLI-24SB
BDI # 23178860
Features
Roller Width - Inch:
25.25
Roller Width - Millimeter:
641.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller