B4-FL-14SB
Description
B4-FL-14SB FLAT CARRIER ROLLER ; 14" BELT W 4" RLR
Part # B4-FL-14SB
BDI # 23176237
Features
Roller Width - Inch:
17.375
Roller Width - Millimeter:
441.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14
B4-CIRRD-16SB
Description
B4-CIRRD-16SB RETURN IDLER ; CI 16" BELT W 4" RLR
Part # B4-CIRRD-16SB
BDI # 23179260
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
24
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C4-45TG-42SBWB
Description
C4-45TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG WIDE BASE
Part # C4-45TG-42SBWB
BDI # 23142167
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-45TE-48SBWB
Description
C4-45TE-48SBWB TROUGHING IDLER ; 48" BELT W 4" RLR 45DEG CEMA C WIDE BASE
Part # C4-45TE-48SBWB
BDI # 23177507
Features
Roller Width - Inch:
17.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-TE-48SB
Description
C4-TE-48SB TROUGHING IDLER ROLLER ; 48" BELT W 4" RLR
Part # C4-TE-48SB
BDI # 23140420
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48