C4-45TEI-60SB
Description
C4-45TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 4" RLR 45DEG
Part # C4-45TEI-60SB
BDI # 23177549
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-20TESA-54SB
Description
C4-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 4" RLR 20DEG
Part # C4-20TESA-54SB
BDI # 23179894
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
B4-CIRW-18SB
Description
B4-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 4" RLR
Part # B4-CIRW-18SB
BDI # 23176408
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-35TEI-60SB
Description
C4-35TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 4" RLR 35DEG
Part # C4-35TEI-60SB
BDI # 23178730
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
B4-RRD-18SB-1
Description
B4-RRD-18SB-1 RETURN IDLER ; RBR DISC 4" RLR 18" BELT W1-1/2"
Part # B4-RRD-18SB-1
BDI # 23177505
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount