C4-CIT-48SB
Description
C4-CIT-48SB TROUGHING IDLER ROLLER ; CI 48" BELT W 4" RLR
Part # C4-CIT-48SB
BDI # 23175479
Features
Roller Width - Inch:
24.5
Roller Width - Millimeter:
622.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1219.2
Product Name:
Roller
B4-CIRI-24SB
Description
B4-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 4" RLR
Part # B4-CIRI-24SB
BDI # 23179248
Features
Roller Width - Inch:
25.375
Roller Width - Millimeter:
644.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
B4-CIRI-30SB
Description
B4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR
Part # B4-CIRI-30SB
BDI # 23179250
Features
Roller Width - Inch:
31.375
Roller Width - Millimeter:
796.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-RRD-24SB
Description
C4-RRD-24SB RETURN IDLER ; RBR DISC 4" RLR 24" BELT W
Part # C4-RRD-24SB
BDI # 23179702
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-RSA-24SBWB
Description
C4-RSA-24SBWB RETURN IDLER ; SELF-ALIGNG 24" BELT W 4" RLR WIDE BASE
Part # C4-RSA-24SBWB
BDI # 23174725
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount