SAD5FL42SB-6PL4
Description
SAD5FL42SB-6PL4 FLAT RETURN SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5FL42SB-6PL4
BDI # 23146309
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5FL42SB-1PL4
Description
SAD5FL42SB-1PL4 FLAT RETURN SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5FL42SB-1PL4
BDI # 23146293
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5FL42SB-2PL4
Description
SAD5FL42SB-2PL4 FLAT RETURN SMART ROLLER ; 42" BELT W 5" RLR
Part # SAD5FL42SB-2PL4
BDI # 23146301
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
42-GC6057-02
Description
42-GC6057-02 RTN P/A SPRL L/L FS IDLER ; NON RETURNABLE
Part # 10518786
BDI # 18140916
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
42-GD6042-02
Description
42-GD6042-02 RTN D 4.5 DRP SPRL FS IDLER ; NON RETURNABLE
Part # 10512564
BDI # 18140605
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Top Mount