SAD5FL24SB-1PL4
Description
SAD5FL24SB-1PL4 FLAT RETURN SMART ROLLER ; 24" BELT W 5" RLR
Part # SAD5FL24SB-1PL4
BDI # 23150749
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller
SAD5FL24SB-6PL4
Description
SAD5FL24SB-6PL4 FLAT RETURN SMART ROLLER ; 24" BELT W 5" RLR
Part # SAD5FL24SB-6PL4
BDI # 23150765
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller
SAD5FL24SB-2PL4
Description
SAD5FL24SB-2PL4 FLAT RETURN SMART ROLLER ; 24" BELT W 5" RLR
Part # SAD5FL24SB-2PL4
BDI # 23150757
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
609.6
Product Name:
Roller
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
24-GC6042-03
Description
24-GC6042-03 RTN C 1.5 DRP SPRL RG ; RETURN IDLER NON RETURNABLE
Part # 10507414
BDI # 24129343
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount